Beli bosch aqt 33-11 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Lineman's Pliers Insulated (Tang Jepit)Deskripsi:TEKIRO Tang Kombinasi Insulation 7". Merupakan tang dengan fungsi kombinasi dari grip pada bagian depan rahang dan bagian dalamnya terdapat fungsi potong. Dengan 2 fungsi tersebut membuat tang kombinasi ini mudah dan dapat digunakan dengan lebih leluasa sesuai kebutuhan penggunanya. Tang kombinasi insulasi ini menggunakan material chrome vanadium dan handle yang dilapisi VDE membuatnya memiliki ketahanan karat dan kekuatan yang tinggi serta lapisan VDE dapat melindungi pengguna dari listrik hingga 1000V.Fungsi : Untuk memotong dan mengunci atau fungsi grip pada ujung rahangnya.Material : Chrome vanadiumatribut:
- Material: Chrome Vanadium
- KNIPEX Combination Pliers (Tang Jepit Kombinasi)Deskripsi:-European standard EN60900 compliant product, 1000V insulation specification.-With a cutting edge for soft and hard wires.-The hardness of the cutter part that was subjected to elaborate quenching treatment is about HRC60.
- KNIPEX Combination Pliers (Tang Jepit Kombinasi)Deskripsi:-Having gripping zones for flat and round material, it can be used for various purposes.-With a cutting blade for soft and hard wires.-The hardness of the cutting part to which an elaborate quenching treatment has been processed is about HRC60.
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- KNIPEX Combination Pliers (Tang Jepit Kombinasi)Deskripsi:- With gripping zones for flat and round material, suitable for versatile use- With cutting edges for soft and hard wire- Long cutting edges for thicker cables- Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC- Special tool steel, forged, multi stage oil-hardenedatribut:
- Cutting Capacity Copper Cable Multiple Stranded (mm²): 16
- REACH Compliant: no
- RohS Compliant: no
- KNIPEX Diagonal Cutting Pliers Insulated (Tang Potong)Deskripsi:-European standard EN60900 compliant product, 1000V insulation specification.
- KNIPEX Bolt Cutters Cobolt S Compact with Recess in The Cutting Edge (Gunting Beton)Deskripsi:- Heavy-duty cutting edge with recess slices through the hardest round materials in only one cutting action- Extremely high cutting performance in a convenient length of 160 mm- Small, slim head for excellent accessibility- Compact and powerful: cuts bolts, nails, rivets etc. up to Ø 4.8 mm- Cutting edge hardness approx. 64 HRC- Less physical effort due to efficient lever action mechanism- Slippage of cutting material reduced by lasered cutting edge- With gripping surface below the joint for gripping and pulling wires from Ø 1.0 mm- Blades with recess for easier cutting of larger cross-sections thanks to better leverage close to the fulcrum- Chrome vanadium heavy-duty steel, forged, multi stage oil-hardenedatribut:
- Cutting Capacities Soft Wire (diameter) (mm): Ø 5.3
- Cutting Capacities Hard Wire (diameter) (mm): Ø 3.6
- Cutting Capacities Medium Hard Wire (diameter) (mm): Ø 4.8
- Cutting Capacities Piano Wire (diameter) (mm): Ø 3.3
- Dimensions (mm): 160x45x14
- Handles: plastic coated
- Pliers: black atramentized
- REACH Compliant: no
- RohS Compliant: no
- KNIPEX Bolt Cutter Compact CoBolt (Gunting Beton)atribut:
- Blade Shape: Standard blade
- Cutting Ability (mm) Piano Wire: φ3.0
- Cutting Capacity (mm) Hard Wire: φ3.2
- Cutting Capacity (mm) Medium Hard Wire: φ4.4
- Cutting Capacity (mm) Soft Wire: φ5.3
- Material: Chromium vanadium high performance Steel
- Overall Length (mm): 160
- KNIPEX Insulated Pliers for Electrical Installation (Tang Jepit Berinsulasi)Deskripsi:-European standard EN60900 compliant product, 1000V insulation specification.atribut:
- Cutting Performance (Cable): 15mm
- Total Length: 200mm
- KNIPEX Crimping Pliers (Tang Crimping)Deskripsi:- For cutting cables, stripping wire and crimping insulated and non-insulated terminals, connectors and plug type connectors- With threaded holes for cutting copper and brass screws threaded M 2.6 / M 3 / M 3.5 / M 4 and M 5- Bolted joint for higher stability and even movement- Special steel, high-strength
- KNIPEX General Purpose Tongue & Groove Plier & Set (Tang Pipa)Deskripsi:V-shaped cutouts in the jaws of these tongue-and-groove pliers add points of contact to grip round and hex surfaces. They provide a stronger grip and greater control than flat jaws.atribut:
- Insulated: No
- Non-Sparking: No
- Plier Material: Steel
- KNIPEX Combination Pliers High Leverage (Tang Jepit Kombinasi)Deskripsi:-With the lever design making the best use of the principle of leverage capable of alleviating fatigue by 35% compared to normal types.-The shape of the gripping surface can adapt to those of boards and pipes, and can serve a wide range of different purposes.-Soft wire, hard wire and piano wire can be cut with the side cutter.-Thicker cables can also be cut with the longish side cutter.-The hardness of the cutting part to which an elaborate quenching treatment has been processed is about HRC64.atribut:
- Material: Oil quenched and tempered high-grade special tool steel
- KNIPEX Lineman's Pliers (Tang Jepit)Deskripsi:-Can grip with the force approx. half of that required for conventional products.-With a cutting blade for soft and hard wires.-The hardness of the cutting part to which an elaborate quenching treatment has been processed is about HRC64.-Stronger gripping is possible with the lower part of the joint.
- KNIPEX TwinGrip Slip Joint Pliers (Tang Jepit)Deskripsi:-Unique combination: Front grip and side grip function, box joint, push button adjustment-Very slim pliers let you work even in confined installation spaces with a narrow turning zone for fast results-High-grip front jaw with robust teeth and high gear ratio at the tip of the mouth-Large front and side gripping capacity for diameters and widths across flats 4 - 22 mm-Reliable front gripping of flat workpieces due to the three-point system-Gripping, tightening and loosening screws with worn heads and threads-Five-way adjustable slip joint with push button adjustment for precise adjustment of gripping capacity-Pinch stop reduces the risk of crushed fingers-Durable and resilient due to the robust box jointatribut:
- Pliers: Chrome-plated
- Head: Polished
- REACH Compliant: Does Not Contain SVHC
- RohS Compliant: Not Applicable
- Adjustment Positions: 5
- Capacities for Nuts (inch): 5/32 – 7/8
- Capacities for Nuts (mm): 4 – 22
- Capacities for Pipes (diameter) (inch): Ø 5/32 – 7/8
- Capacities for Pipes (diameter) (mm): Ø 4 – 22
Daftar Harga bosch aqt 33-11 Terbaru October 2026
| KNIPEX End Cutting Nippers (Tang Potong) | Rp479.900 |
| TEKIRO Lineman's Pliers Insulated (Tang Jepit) | Rp239.900 |
| AEV ULTIMEG Varnish (Pernis Pelindung Elektronik) | Rp2.099.900 |
| KNIPEX Combination Pliers (Tang Jepit Kombinasi) | Rp729.900 |
| KNIPEX Combination Pliers (Tang Jepit Kombinasi) | Rp459.900 |
| KNIPEX Diagonal Cutting Pliers (Tang Potong) | Rp589.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.199.900 |
| KNIPEX Combination Pliers (Tang Jepit Kombinasi) | Rp599.900 |
| AEV ULTIMEG Varnish & Resin for Electrical Industry (Pernis Pelindung Elektronik) | Rp3.599.900 |
| KNIPEX Diagonal Cutting Pliers Insulated (Tang Potong) | Rp949.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/f4P105535544-1.jpg)
/2tP103684101-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/AEV%20ULTIMEG%20Varnish%20(Pernis%20Pelindung%20Elektronik)/odP103451877-1.jpg)
/hzP102606647-2.jpg)
/P102606656-1.jpg)
/6tP105533245-2.jpg)
/P101518176-1.jpg)
/haP105864622-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/AEV%20ULTIMEG%20Varnish%20%26%20Resin%20for%20Electrical%20Industry%20(Pernis%20Pelindung%20Elektronik)/omP103451886-1.jpg)
/P102634871-3.jpg)
/iiP105866666-1.jpg)
/5dP105496193-1.jpg)
/P102619076-3.jpg)
/d1P105869469-1.jpg)
/k3P109776723-20.jpg)
/P102617467-1.jpg)
/1zP105530071-1.jpg)
/7zP103649287-1.jpg)
/P102622043-1.jpg)
/qtP109163965-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)